Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Adapter
Mfr # HBL61CM71
Zoro # G6663115
Free Shipping & Returns
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 2P 3W Twist-Lock, 30A 125V
- Number of Outlets 1
- Max. Amps 30 A
- Color Yellow
- Plug Configuration NEMA L14-50P/CS6365C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM71
- Zoro # G6663115
- UPC # 783585808680
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 2.1 ft |
Description
Marine Adapter, Number of Outlets 1, Max. Amps 30 A, Voltage 120V AC, Plug Configuration NEMA L14-50P/CS6365C, Connector Type 2P 3W Twist-Lock, 30A 125V, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 10 AWG, Cord Length 2.1 ft, For Use With 1UBK1 (Mfr. No. HBL61CM08WLED), 3D961 (Mfr. No HBL61CM08), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT25161BB40)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- SOUTHWIRE Sow Cord, 6/3-8/1, 50A, 100 ft. (6400M)
- LEVITON Tap 3Grnd Polz Ivy 15A (00697-00I)
- AC WORKS 1.5FT TT-30P RV 30A Plug to 4 Home Outlets with 20A Breakers (TTCBF520)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips