Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Adapter
Mfr # HBL61CM55
Zoro # G6873842
product price: $198.75
/ea
Free Shipping & Returns
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 2P 3W Twist-Lock, 30A 125V
- Number of Outlets 1
- Max. Amps 30 A
- Color Yellow
- Plug Configuration NEMA L5-50P/CS6361C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM55
- Zoro # G6873842
- UPC # 783585808628
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 2.1 ft |
Description
Marine Adapter, Number of Outlets 1, Max. Amps 30 A, Voltage 120V AC, Plug Configuration NEMA L5-50P/CS6361C, Connector Type 2P 3W Twist-Lock, 30A 125V, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 10 AWG, Cord Length 2.1 ft, For Use With 1UBK1 (Mfr. No. HBL61CM08WLED), 3D961 (Mfr. No HBL61CM08), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- MERSEN Fuse, GSA Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA4)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF Lighted Red 3-Pin (20284)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- LISLE ADAPTER E BLUE WITH GASKET (LI23140)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips