Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Adapter
Mfr # HBL61CM54
Zoro # G2584867
Free Shipping & Returns
$263.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 2P 3W Twist-Lock, 30A 125V
- Number of Outlets 1
- Max. Amps 15 A
- Color Yellow
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM54
- Zoro # G2584867
- UPC # 783585808611
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 14 AWG |
Cord Length | 2 ft |
Description
Marine Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Connector Type 2P 3W Twist-Lock, 30A 125V, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 14 AWG, Cord Length 2 ft, For Use With Mfr. No. 61CM53, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- AC WORKS NEMA 6-30 3-Prong Commercial HVAC Plug to 6-50 Welder Adapter (WD630650-018)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- AC WORKS 1.5FT 4-Prong 3-Phase 30A 250V L15-30 Plug to NEMA 6-50R Welder Adapter (WDL1530650-018)
- ARCON Arcon ARC-14367C 30 Amp Female & 50 Amp Male Pigtail Adapter - 18 in. (ARC-14367C)
- Hubbell Wiring Device-Kellems Plug Adapters