Shop All Lockout Hasps
Hubbell Wiring Device-Kellems
Lockout Kit, High Visibility Yellow
Mfr # HLDKIT
Zoro # G1396972
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Lockout Color Yellow
- Standards OSHA 29 CFR 1910.147
- Includes Mfr. No. HLD2, HLDMP, HSLD, HLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HLDKIT
- Zoro # G1396972
- UPC # 783585001845
- Country of Origin United States
- Category Lockout Hasps
Details
Item | Lockout Kit |
Material | Polypropylene |
Color | Yellow |
Lockout Color | Yellow |
Standards | OSHA 29 CFR 1910.147 |
Includes | Mfr. No. HLD2, HLDMP, HSLD, HLD |
Number of Padlocks Included | 3 |
For Plug Type | All Standard Plugs and Connectors |
Language | English |
Maximum Number of Padlocks | 4 |
Carrying Case Material | Plastic |
Padlock Body Material | Polypropylene |
Plug Lockout Type | Plug Lockout Kit |
Kit Type | Lockout Kit |
Description
Lockout Kit, Language English, Plug Lockout Type Plug Lockout Kit, Carrying Case Material Plastic, For Plug Type All Standard Plugs and Connectors, Includes Mfr. No. HLD2, HLDMP, HSLD, HLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (E662843)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- CORTECH Equilock Locking Seal, Red, PK100 (PCEQ1057C)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- BRADY BREAKER BLOCKER ARM HOLDER, PK5 (51265)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Power Cord Lockout, Red (65673)
- Hubbell Wiring Device-Kellems Lockout Tagout