Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Locknut 1-1/4 Npt Pltd
Mfr # 00322004LPK50
Zoro # G0800016
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Application Conduit/Fitting Fastening
- Type Locknut
- Thickness 0.13 in
- Outside Dia. 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 00322004LPK50
- Zoro # G0800016
- UPC # 783585506258
- Country of Origin India
- Category Conduit Fittings
Dimensions
Outside Dia. | 2.28 in |
Hub Size | 1.25 |
Outside Diameter | 2.28 in |
Display Size | 1 1/4-11 1/2 |
Details
Item | NPT Thread Locknuts |
Material | Zinc Plated Steel |
Application | Conduit/Fitting Fastening |
Type | Locknut |
Thickness | 0.13 in |
Carton Quantity | 5 |
Series | Accessories |
Construction | Fabricated |
Brand | Hubbell Wiring Device-Kellems |
Description
Locknut 1-1/4 Npt Pltd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22979901)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- ZORO SELECT EMT Connector, 2 PC, Conduit Size 3/4 In (2DDF1)
- Hubbell Wiring Device-Kellems Conduit Fittings