Shop All Locking Receptacles
Hubbell
15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V
Mfr # IG4700A
Zoro # G1191547
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-15
- Voltage 125V AC
- Amps 15
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # IG4700A
- Zoro # G1191547
- UPC # 783585002392
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | #12 AWG |
Width | 1.70 in |
Display Size | Standard Sized Product |
Dimensions | 3.29 in x 1.70 in x 1.17 in |
Length | 3.29 in |
Height | 1.17 in |
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Type Non-Flanged, Housing Color Orange, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A1008CHFL)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710AR)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 125V - NEMA L5-15R (YGP029F)
- Hubbell Locking Receptacles