Shop All Locking Connectors
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Valise, Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, Screw Terminal, Yellow
Mfr # HBL2323VY
Zoro # G800701234
product price: $19.76
/ea
$19.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 20 A
- Voltage Rating Description 250 VAC
- Insulation Insulated Body
- Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
- Nema Rating L6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2323VY
- Zoro # G800701234
- UPC # 783585235653
- Country of Origin United States
- Category Locking Connectors
Dimensions
Wire Size | #14 AWG to #8 AWG |
Dimensions | 3.50 in x 1.81 in x 1.81 in |
Display Size | Standard |
Details
Amperage Rating | 20 A |
Voltage Rating Description | 250 VAC |
Insulation | Insulated Body |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Nema Rating | L6-20R |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current / Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Cord Range | 0.325"-0.720"(8.26-18.3) |
Material - Mounting Hardware | Cord Mounted |
Current Rating | 20 A |
Number Of Wires | 3-Wire Grounding |
Performance | Electrical - Current Interrupting - Certified for full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL 94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #14 AWG- #8 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Item Type | 20A Valise® Connector |
Connectivity | Pressure Terminal Screws |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, ScrewTerminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-240A)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC (HBL21414B)
- Hubbell Wiring Device-Kellems Locking Connectors