Shop All Locking Connectors
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, Yellow
Mfr # HBL4579VY
Zoro # G200701094
product price: $24.44
/ea
$24.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15A
- Voltage 250V AC
- Number of Poles 2-Pole
- NEMA Configuration L6-15R
- Wiring Style Valise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4579VY
- Zoro # G200701094
- UPC # 783585236674
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | .220"-.660" (5.6-16.8) |
Height | 2.59 in |
Wire Size | #18 AWG to #12 AWG |
Dimensions | 1.50 in x 1.50 in x 2.59 in |
Length | 1.50 in |
Width | 1.50 in |
Display Size | Standard |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Valise,Female Connector Body, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, ScrewTerminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- HUBBELL Locking Connector (HBL2423ST)
- Hubbell Wiring Device-Kellems Locking Connectors