Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Safety Shroud, Surface Mount Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20R, Screw Terminal, Gray
Mfr # HBL2330SR
Zoro # G500701060
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Nema Rating L7-20R
- Number Of Wires 3-Wire
- Number of Gang(s) 1-Gang
- Dielectric Strength Withstands 2,000V minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2330SR
- Zoro # G500701060
- UPC # 783585234182
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 4.56 in x 2.84 in x 1.58 in |
Details
Current Rating | 20 A |
Nema Rating | L7-20R |
Number Of Wires | 3-Wire |
Number of Gang(s) | 1-Gang |
Item Type | Receptacles |
Dielectric Strength | Withstands 2,000V minimum |
Voltage Rating Description | 277 V |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Horsepower - Maximum | 2 |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Back Wired Screw Terminals |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Surface Mount Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding,L7-20R, Screw Terminal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- RITTAL Hook and Loop Cable Manager, PK10 (9969599)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- Hubbell Wiring Device-Kellems Locking Devices