Shop All Extension Cords
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA, Yellow, LED Indicators
Mfr # HBL61CM53LED
Zoro # G700702423
product price: $1,405.30
/ea
Free Shipping & Returns
$1,405.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 600
- Color Yellow
- Voltage Rating 125 VAC
- Material Copper
- Application Ship-To-Shore Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM53LED
- Zoro # G700702423
- UPC # 783585310701
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 600 |
Details
Color | Yellow |
Voltage Rating | 125 VAC |
Material | Copper |
Application | Ship-To-Shore Cables |
Item Type | Pre-Wired with Molded Male and Female Ends |
Jacket | PVC |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Current / Amperage Rating | 50 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Phase | Single Phase |
Current Rating | 50 A |
Amperage Rating | 50 A |
Wattage | 6250 |
Environmental Conditions | Indoor and Outdoor |
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 50A 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Yellow, LED Indicators, 50' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAA2)
- Hubbell Wiring Device-Kellems Extension Cords