Shop All Extension Cords
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, White, LED Indicators
Mfr # HBL61CM52WLED
Zoro # G300701864
product price: $1,440.40
/ea
Free Shipping & Returns
$1,440.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 600
- Color White
- Material Copper
- Voltage Rating 125/250 VAC
- Application Ship-To-Shore Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM52WLED
- Zoro # G300701864
- UPC # 783585310725
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 600 |
Details
Color | White |
Material | Copper |
Voltage Rating | 125/250 VAC |
Application | Ship-To-Shore Cables |
Wattage | 12500 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current Rating | 50 A |
Current / Amperage Rating | 50 A |
Phase | Single Phase |
Item Type | Pre-Wired with Molded Male and Female Ends |
Environmental Conditions | Indoor and Outdoor |
Amperage Rating | 50 A |
Jacket | PVC |
Performance | Environmental - Moisture Resistance - IP56 Suitability |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, MarineGrade, Ship to Shore Cableset, 30A 125/250V, 3-Pole 4-Wire Grounding,Non-NEMA, White, LED Indicators, 50' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Ship to Shore Cableset, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Yellow, LED Indicators (HBL61CM42LED)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips