Shop All Locking Plugs
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Marine Grade, Male Plug, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Screw Terminal, Yellow
Mfr # HBL24CM31
Zoro # G800702194
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.33 in
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3 Phase 480V AC
- Number of Poles 3-Pole, 4-Wire Grounding
- Phase Three Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24CM31
- Zoro # G800702194
- UPC # 783585038513
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | .35"-1.15" |
Wire Size | #16 AWG to #8 AWG |
Height | 2.75 in |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Display Size | Standard Sized |
Width | 2.33 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20P,Screw Terminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHL)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 2P 3W 24-32VDC YL (HBL328DCP)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White (HBL2631)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- Hubbell Wiring Device-Kellems Locking Devices