Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Marine Grade, Hull Inlet, 32A 230V AC 50 Cycles, 2-Pole 3-Wire Grounding, International, Screw Terminal, White
Mfr # HBL332NM
Zoro # G400702037
product price: $146.90
/ea
Free Shipping & Returns
$146.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Size Standard Sized Product
- Standard CE Certified
- Carton Quantity 5
- Environmental Rating Watertight
- Wire Size #12 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL332NM
- Zoro # G400702037
- UPC # 783585040622
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Hull Inlet, 32A 230V AC 50 Cycles, 2-Pole 3-Wire Grounding,International, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Hubbell Wiring Device-Kellems Hazardous Location Receptacles