Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Isolated Ground Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20R, Screw Terminal, Orange
Mfr # IG2410
Zoro # G300701512
product price: $50.12
/ea
$50.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Horsepower - Maximum 2 (1)
- Dielectric Strength Withstands 2,000V minimum
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Material - Mounting Hardware Screw Mounting
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # IG2410
- Zoro # G300701512
- UPC # 783585872360
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Dimensions | 3.28 in x 1.70 in x 1.23 in |
Display Size | Standard Sized Product |
Details
Horsepower - Maximum | 2 (1) |
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 20 A |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current Rating | 20 A |
Number Of Wires | 4-Wire |
Nema Rating | 14-20R |
Amperage Rating | 20 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Connectivity | Back and Side Wired |
Voltage Rating Description | 125/250V |
Item Type | 20A Single Flush Receptacles |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, IsolatedGround Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 4-WireGrounding, L14-20R, Screw Terminal, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non- Grounding, Non-NEMA, Screw Terminal (HBL7409C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- Hubbell Wiring Device-Kellems Locking Devices