Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Panel Mount Receptacle, 15A 277V AC, L7-15R, Screw Terminal, 1.75 " or 1.937" Mounting
Mfr # HBL4763
Zoro # G300701994
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L7-15R
- Voltage 277V AC
- Amps 15A
- Color Black
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4763
- Zoro # G300701994
- UPC # 783585236919
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #18 AWG - #10 AWG solid or stranded copper wire only. |
Display Size | Standard Sized Product |
Length | 1.75 in |
Dimensions | 1.75 in x 1.42 in x 1.27 in |
Height | 1.27 in |
Width | 1.42 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R,Screw Terminal, Black, 1.75 " or 1.937" Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2LG6NM)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T112GVP)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL WIRING DEVICE-KELLEMS Insul-Lock, Panel Mount Inlet, Divided, (HBLPMIDBL)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- Hubbell Wiring Device-Kellems Locking Devices