Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Panel Mount Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Mounted to 4" Box Cover
Mfr # HBL4711
Zoro # G600701748
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dielectric Strength Withstands 2,000V minimum
- Nema Rating L5-15R
- Dimensions 1.42 in x 1.42 in x 1.27 in
- Number Of Wires 3-Wire Grounding
- Voltage Rating 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4711
- Zoro # G600701748
- UPC # 783585236742
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Dimensions | 1.42 in x 1.42 in x 1.27 in |
Display Size | Standard Sized Product |
Details
Dielectric Strength | Withstands 2,000V minimum |
Item Type | 15A Single Receptacle Mounted to 4" Round Box Cover |
Nema Rating | L5-15R |
Number Of Wires | 3-Wire Grounding |
Voltage Rating | 125 VAC |
Performance | Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #18 - #10 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Amperage Rating | 15 A |
Listings | UL 498 Fed.Spec. W-C-596 CSA C22.2 No.42 |
Horsepower - Maximum | 0.5 |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed. Spec. W-C-596 Listed to UL 498 |
Current Rating | 15 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Screw Terminals |
Current / Amperage Rating | 15 A |
Material - Mounting Hardware | Screw Mounting |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, ScrewTerminal, Brown, Mounted to 4" Box Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- AMPHENOL ER 24C 2416 SKT PLUG (MS3106E2428S)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non- Grounding, Non-NEMA, Screw Terminal (HBL7409C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- Hubbell Wiring Device-Kellems Locking Devices