Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Panel Mount Receptacle, 15A 125V, 2-Pole 2-Wire Non Grounding, L1-15R, 1 and 15/16" Mounting Dimension
Mfr # HBL7498
Zoro # G800701241
product price: $19.11
/ea
$19.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L1-15R
- Voltage 125V AC
- Amps 15A
- Color Black
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7498
- Zoro # G800701241
- UPC # 783585237534
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #18 AWG-#12 AWG solid or stranded copper wire only |
Width | 1.39 in |
Height | 1.14 in |
Dimensions | 2.34 in x 1.39 in x 1.14 in |
Length | 2.34 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Panel Mount Receptacle, 15A 125V, 2-Pole 2-Wire Non Grounding, L1-15R,Screw Terminal, Black, 1 and 15/16" Mounting Dimension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- HUBBELL WIRING DEVICE-KELLEMS 60A Pin & Sleeve Locking Receptacle 3P 4W 600VAC (HBL460RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30R, Screw Terminal, White (HBL2656)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- Hubbell Wiring Device-Kellems Locking Devices