Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 250V, 2-Pole 2-Wire Non Grounding, L2-20R, Screw Terminal, Mounted to 4" Box Cover
Mfr # HBL7217B
Zoro # G800702286
product price: $22.82
/ea
$22.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating Description 250 VAC
- Current Rating 20 A
- Type Receptacle
- Current / Amperage Rating 20 A
- Material - Mounting Hardware Screw Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7217B
- Zoro # G800702286
- UPC # 783585237114
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 4.12 in x 1.29 in x 1.29 in |
Details
Voltage Rating Description | 250 VAC |
Current Rating | 20 A |
Type | Receptacle |
Current / Amperage Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Nema Rating | L2-20R |
Horsepower - Maximum | 2 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Item Type | 20A Single Flush Receptacle |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Dielectric Strength | Withstands 2,000V minimum |
Industry Standard(s) | Fed.Spec.W-C-596 |
Connectivity | Screw Terminals |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Number Of Wires | 2-Wire |
Amperage Rating | 20 A |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 20A 250V, 2-Pole 2-Wire Non Grounding, L2-20R, ScrewTerminal, Black, Mounted to 4" Box Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- Hubbell Wiring Device-Kellems Locking Devices