Hubbell Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Gray, High Temp Version


product price: $65.26
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • NEMA Configuration L5-30R
  • Voltage 125V AC
  • Amps 30A
  • Color Gray
  • Number of Poles 2-Pole
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size #10 AWG
Length 2.98 in
Display Size Standard Sized Product
Width 2.98 in
Height 2.22 in
Dimensions 2.98 in x 2.98 in x 2.22 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, ScrewTerminal, Gray, High Temp Version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products