Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R, Screw Terminal
Mfr # HBL2456
Zoro # G200701230
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OEM Brand Name Hubbell Wiring Device-Kellems
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Horsepower - Maximum 5
- Type Flanged Receptacle
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2456
- Zoro # G200701230
- UPC # 783585038421
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Details
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Horsepower - Maximum | 5 |
Type | Flanged Receptacle |
Current / Amperage Rating | 20 A |
Current Rating | 20 A |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Number Of Wires | 4-Wire |
Material - Mounting Hardware | Screw Mounting |
Item Type | 20A Insulgrip® Flanged Receptacle |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Nema Rating | L19-20R |
Connectivity | Back Wired Screw Terminals |
Dielectric Strength | Withstands 2,000V minimum |
Amperage Rating | 20 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Environmental - Terminal Identification - Terminals identified in accordance with UL 498 Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. |
Voltage Rating Description | 3 Phase WYE 277/480 VAC |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L19-20R, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch Boot, PK2 (774020)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- Hubbell Wiring Device-Kellems Locking Devices