Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P, Screw Terminal, White
Mfr # HBL2835
Zoro # G100701378
product price: $65.52
/ea
$65.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L23-30P
- Voltage 347/600V AC
- Amps 30A
- Color White
- Number of Poles 4-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2835
- Zoro # G100701378
- UPC # 783585039756
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Width | 3.06 in |
Height | 2.27 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Length | 3.06 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding,L23-30P, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (CCMR.800)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- HUBBELL 30A Flanged Locking Receptacle 4P 4W 277/480VAC (HBL2766)
- Hubbell Wiring Device-Kellems Locking Devices