Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, White
Mfr # HBL2635
Zoro # G100701460
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connectivity Back Wired Screw Terminals
- Dimensions 2.88 in x 2.88 in x 2.09 in
- Display Size Standard Sized Product
- OEM Brand Name Hubbell Wiring Device-Kellems
- Current / Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2635
- Zoro # G100701460
- UPC # 783585038988
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Dimensions | 2.88 in x 2.88 in x 2.09 in |
Display Size | Standard Sized Product |
Details
Connectivity | Back Wired Screw Terminals |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current / Amperage Rating | 30 A |
Item Type | 30A Grounding Insulgrip® Flanged Inlet |
Insulation | Insulated Body |
Type | Flanged Inlet |
Nema Rating | L7-30P |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Dielectric Strength | Withstands 2,000V minimum |
Amperage Rating | 30 A |
Number Of Wires | 3-Wire |
Voltage Rating Description | 277 VAC |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C. Minimum -40°C (w/o impact) Mechanical - Cord Grip Accomodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Current Rating | 30 A |
Material - Mounting Hardware | Screw Mounting |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, ScrewTerminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- NVENT HOFFMAN Wall Angle Support, Fits 6.00, Black, St (LWASK6BLK)
- SOUTH MAIN HARDWARE 11" Black UV Resistant 40-lb. Zip Ties - 50PK (200105-50)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- PASS & SEYMOUR Switch Key (500-K)
- Hubbell Wiring Device-Kellems Locking Devices