Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P, Screw Terminal, White
Mfr # HBL2445
Zoro # G200702411
product price: $40.63
/ea
$40.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating Description 3 Phase WYE 120/208 VAC
- Current Rating 20 A
- Number Of Wires 4-Wire
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Connectivity Back Wired Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2445
- Zoro # G200702411
- UPC # 783585038377
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Details
Voltage Rating Description | 3 Phase WYE 120/208 VAC |
Current Rating | 20 A |
Number Of Wires | 4-Wire |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Connectivity | Back Wired Screw Terminals |
Item Type | 20A Insulgrip® Flanged Inlet |
Nema Rating | L18-20P |
Material - Mounting Hardware | Screw Mounting |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Dielectric Strength | Withstands 2,000V minimum |
Type | Flanged Inlet |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Cord Grip Accomodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Amperage Rating | 20 A |
Insulation | Insulated Body |
Current / Amperage Rating | 20 A |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 3-Phase Delta 600V AC, 4-Pole 4-Wire Non-Grounding,L18-20P, Screw Terminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 80A, Fast-Acting, 700V AC, Cylindrical (FWP-80A22F)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non- Grounding, Non-NEMA, Screw Terminal (HBL7409C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- Hubbell Wiring Device-Kellems Locking Receptacles