Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20P, Screw Terminal, White
Mfr # HBL2365
Zoro # G200701247
$36.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Phase Single Phase
- IP Rating IP20 Suitability
- Standards Certified for current interrupting at full rated current
- Mounting Type Nickel plated brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2365
- Zoro # G200701247
- UPC # 783585128962
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.88 in |
Display Size | Standard Sized Product |
Dimensions | 2.16 in x 2.88 in x 2.88 in |
Width | 2.88 in |
Length | 2.16 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20P, ScrewTerminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- HUBBELL WIRING DEVICE-KELLEMS Insul-Lock, Panel Mount Inlet, Divided, (HBLPMIDBL)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, Non-NEMA, Screw Terminal, White (HBL7408C)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- Hubbell Wiring Device-Kellems Locking Devices