Hubbell Wiring Device-Kellems

Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15P, Screw Terminal, White


product price: $24.64
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • NEMA Configuration L7-15P
  • Voltage 277V AC
  • Amps 15A
  • Color White
  • Number of Poles 2-Pole
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size #18 AWG - #10 AWG solid or stranded copper wire only.
Dimensions 2.56 in x 2.56 in x 1.71 in
Display Size Standard Sized Product
Width 2.56 in
Length 2.56 in
Height 1.71 in

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15P, ScrewTerminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.