Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Twist-Lock®, Industrial, Angled Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20R, Screw Terminal, Gray
Mfr # HBL2330AR
Zoro # G100701125
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L7-20R
- Voltage 277V AC
- Amps 20A
- Color Gray
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2330AR
- Zoro # G100701125
- UPC # 783585234168
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #14 to #8 AWG Copper Only |
Display Size | Standard Sized Product |
Length | 4.77 in |
Dimensions | 4.77 in x 2.85 in x 3.14 in |
Width | 2.85 in |
Height | 3.14 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Angled Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20R, ScrewTerminal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (LC1D40AB7)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F22203)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal (HBL7968)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- Hubbell Wiring Device-Kellems Locking Receptacles