Shop All Plug & Receptacle Parts
Hubbell Wiring Device-Kellems
Locking Devices, Midget Twist-Lock®, Accessories, Cover for Flanged Inlets, 15A 2-Wire, Black
Mfr # HBL4890
Zoro # G900701738
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Single Phase
- Type Closure Cover
- Material Thermoplastic
- Length 1.50 in
- Height 0.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4890
- Zoro # G900701738
- UPC # 783585237053
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Length | 1.50 in |
Height | 0.83 in |
Width | 1.50 in |
Display Size | Standard Sized Product |
Dimensions | 1.50 in x 1.50 in x 0.83 in |
Details
Phase | Single Phase |
Type | Closure Cover |
Material | Thermoplastic |
Application | Weatherproof Accessories |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Dielectric Strength | Withstands 2,000V minimum |
Item Type | Closure Cover |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Performance | Environmental - Flammability - UL 94 V0 for Flanged Inlets HB or better. Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) |
Description
Hubbell Wiring Device Kellems, Locking Devices, Midget TwistLock,Accessories, Cover for Flanged Inlets, 15A 2-Wire, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flush Receptacle, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4R (FSL4FR)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- Hubbell Wiring Device-Kellems Plug & Receptacle Parts