Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, FS/FD Box Mounting
Mfr # HBL22CM427
Zoro # G300701949
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Amps - Plugs and Receptacles 30/20 A
- Voltage 600V AC/250V DC
- Color - Plugs and Receptacles Metallic
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL22CM427
- Zoro # G300701949
- UPC # 783585017365
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4.5 in |
Width | 3.5 in |
Height | 3.62 in |
Wire Size | 10 AWG |
Display Size | Standard Sized Product |
Dimensions | 4.5 in x 3.5 in x 3.62 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Receptacle, 30A 250V DC 600V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Cast Aluminum, FS/FD Box Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20168)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- MELTRIC 63-68165 INLET (63-68165)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices