Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Locking Cord Adapter, 30A, 5-15, L5-30
Mfr # HBL61CM22
Zoro # G1794457
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type L5-30
- Max. Amps 15 A
- Number of Outlets 1
- Color Yellow
- Plug Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM22
- Zoro # G1794457
- UPC # 783585808598
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 2 ft |
Description
Locking Cord Adapter, Number of Outlets 1, Max. Amps 15 A, Voltage 120V AC, Plug Configuration NEMA 5-15P, Connector Type NEMA L5-30R, Temp. Rating -40 Degrees to 167 Degrees F, Wire Size 10 AWG, Cord Length 2 ft, For Use With 1UBK1 (Mfr. No. HBL61CM08WLED), 3D961 (Mfr. No HBL61CM08), Color Yellow, Jacket Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, GR (30G383)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- CAMCO Adapter15Amp M - 30Amp F (55223)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- Hubbell Wiring Device-Kellems Plug Adapters