Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
LKG RCPT, 30A 240V L-N, L25-30R, BK
Mfr # HBL2600
Zoro # G800702309
$47.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size #16 AWG to #8 AWG
- Number Of Wires 3-Wire
- Number Of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2600
- Zoro # G800702309
- UPC # 783585580319
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #16 AWG to #8 AWG |
Details
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Flush Receptacle, 30A240V Line to Neutral, 2-Pole 3-Wire Grounding, L25-30R, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P48)
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 3-Phase WYE 347/600V AC, 4-Pole 4-Wire Non- Grounding, L20-20R, Screw Terminal, Black (HBL2460)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- Hubbell Wiring Device-Kellems Locking Devices