Shop All Locking Plugs
Hubbell Wiring Device-Kellems
LKG PLUG, 30A 240/415 3PH, L26-30P, B/W
Mfr # HBL2801
Zoro # G100701224
product price: $54.73
/ea
$54.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.21in
- Number Of Poles 4-Pole
- Number Of Wires 5-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2801
- Zoro # G100701224
- UPC # 783585580326
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.21in |
Details
Number Of Poles | 4-Pole |
Number Of Wires | 5-Wire |
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Male Plug, 30A240/415V, 2-Pole 3-Wire Grounding, L26-30P, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 3-Phase 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P, Screw Terminal, Black and White (HBL2831)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- HUBBELL WIRING DEVICE-KELLEMS LKG PLUG, CM, 30A 125/250V L14-30P (HBL27CM11)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (L1430P)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- Hubbell Wiring Device-Kellems Locking Plugs