Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
LKG FLG INT, 20A 2P3W, 347V, L24-20P, WH
Mfr # HBL3725
Zoro # G400702303
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Insulated Body
- Dimensions 2.88 in x 2.88 in x 2.09 in
- Nema Rating L24-20P
- Connectivity Back Wired Screw Terminals
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3725
- Zoro # G400702303
- UPC # 783585046617
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Dimensions | 2.88 in x 2.88 in x 2.09 in |
Display Size | Standard Sized Product |
Details
Insulation | Insulated Body |
Item Type | 20A Insulgrip® Flanged Inlet |
Nema Rating | L24-20P |
Connectivity | Back Wired Screw Terminals |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Type | Flanged Inlet |
Amperage Rating | 20 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Cord Grip Accomodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Voltage Rating Description | 347 VAC |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Current Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
Dielectric Strength | Withstands 2,000V minimum |
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 347V AC, 2-Pole 3-Wire Grounding, L24-20P, ScrewTerminal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- SOUTHWIRE Extension Cord, SJEOOW, 25 ft 14/3, Lit/End (1487SW0002)
- BRIGGS & STRATTON Mount - Vibration (194150GS)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Ring terminal connection (HBL2320RT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Ivory (HBL4700I)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 30A 600V AC, 20A 250V DC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, With FS/FD Cover. (HBL25250)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- Hubbell Wiring Device-Kellems Locking Devices