Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
LKG FLG-INLT, CM, 15A 125V L5-15P
Mfr # HBL47CM16
Zoro # G800701807
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15P
- Voltage 125V AC
- Amps 15A
- Color Yellow
- Number of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL47CM16
- Zoro # G800701807
- UPC # 783585237039
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 15A #14 AWG |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Flanged Inlet, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, ScrewTerminal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for ABB 54854be (54854BE ABB)
- INTERMATIC Replacement Motor, 125V AC, For Use With Intermatic T100, T170, T180, T100R201, T100R301, WH30, WH40 (WG1570)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- KABLE KONTROL Kable Kontrol® Expandable PET Braided Sleeving - 1" Insider Diameter - 25' Length - Black (FW100-25)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal, Gray (HBL2345)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 20A 3-Phase Wye 120/208V AC- 400Hz, Non-NEMA, Screw Terminal, Unique Center Pin (HBL45905)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 250V, NEMA L15-30R (YGP028F)
- Hubbell Wiring Device-Kellems Locking Receptacles