Shop All Locking Receptacles
Hubbell Wiring Device-Kellems
LKG FL-INLT, 30A 240/415 3PH, L26-30P, W
Mfr # HBL2805
Zoro # G800701203
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size #16 AWG to #8 AWG
- Number Of Poles 4-Pole
- Number Of Wires 5-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2805
- Zoro # G800701203
- UPC # 783585580340
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #16 AWG to #8 AWG |
Details
Number Of Poles | 4-Pole |
Number Of Wires | 5-Wire |
Description
Hubbell Wiring Device Kellems, TwistLock Devices, Male Flanged Inlet,30A 240V/415V, 2-Pole 3-Wire Grounding, L26-30P, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- BELKIN Patch cable/RJ-45 M/RJ-45 M (A3L791-03-BLU-S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-20R, Screw Terminal, Black (HBL2360)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, Screw Terminal, White (HBL7526C)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- Hubbell Wiring Device-Kellems Locking Devices