Shop All Locking Connectors
Hubbell Wiring Device-Kellems
LKG CONN, CM, 30A 3PH 600V L17-30R
Mfr # HBL27CM43
Zoro # G200701223
product price: $132.60
/ea
Free Shipping & Returns
$132.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Range 0.350 - 1.150 in
- Number Of Wires 4-Wire
- Operating Temperature -40°C to 85°C
- Environmental Conditions Corrosion Resistant
- Voltage Rating Description 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL27CM43
- Zoro # G200701223
- UPC # 783585039626
- Country of Origin United States
- Category Locking Connectors
Dimensions
Display Size | Standard |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Details
Cable Range | 0.350 - 1.150 in |
Number Of Wires | 4-Wire |
Operating Temperature | -40°C to 85°C |
Item Type | 30A Corrosion Resistant Insulgrip® Connector |
Environmental Conditions | Corrosion Resistant |
Voltage Rating Description | 600 VAC |
Amperage Rating | 30 A |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Cord Range | 0.350"-1.150" (9-29) |
Current Rating | 30 A |
Insulation | Insulated Body |
Nema Rating | L17-30R |
Connectivity | Pressure Terminal Screws |
Industry Standard(s) | Listed to UL 498 Fed.Spec. W-C-596 Certified to CSA C22.2 No.42 |
Current / Amperage Rating | 30 A |
Material - Mounting Hardware | Cord Mounted |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 30A 3-Phase Delta 600V AC, 3-Pole 4-WireGrounding, L17-30R, Screw Terminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12241608)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- BRYANT Locking Devices, Bryant Power Interruptingl, Female Connector Body, 30A 250V DC/600V AC, Non-NEMA (21414)
- Hubbell Wiring Device-Kellems Locking Devices