Shop All Locking Connectors
Hubbell Wiring Device-Kellems
LKG CONN, CM, 30A 3PH 250V L15-30R
Mfr # HBL27CM23
Zoro # G800701227
product price: $127.27
/ea
Free Shipping & Returns
$127.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Mounting Hardware Cord Mounted
- Display Size Standard
- OEM Brand Name Hubbell Wiring Device-Kellems
- Cord Range 0.350"-1.150" (9-29)
- Cable Range 0.350 - 1.150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL27CM23
- Zoro # G800701227
- UPC # 783585039589
- Country of Origin United States
- Category Locking Connectors
Dimensions
Display Size | Standard |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Details
Material - Mounting Hardware | Cord Mounted |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Cord Range | 0.350"-1.150" (9-29) |
Cable Range | 0.350 - 1.150 in |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Pressure Terminal Screws |
Industry Standard(s) | Listed to UL 498 Fed.Spec. W-C-596 Certified to CSA C22.2 No.42 |
Current / Amperage Rating | 30 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Number Of Wires | 4-Wire |
Item Type | 30A Corrosion Resistant Insulgrip® Connector |
Amperage Rating | 30 A |
Current Rating | 30 A |
Nema Rating | L15-30R |
Environmental Conditions | Corrosion Resistant |
Insulation | Insulated Body |
Voltage Rating Description | 250 VAC |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30R, Screw Terminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- NVENT HOFFMAN Panels, Fits 160x120mm, Steel (Q1612PD)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- Hubbell Wiring Device-Kellems Locking Devices