Shop All Locking Connectors
Hubbell Wiring Device-Kellems
LKG CONN, CM, 30A 125/250V L14-30R
Mfr # HBL27CM13
Zoro # G400701900
product price: $106.86
/ea
Free Shipping & Returns
$106.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 125/250V AC
- Number of Poles 3
- NEMA Configuration L14-30R
- Wiring Style Chem/Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL27CM13
- Zoro # G400701900
- UPC # 783585039565
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | .350"-1.150" (9-29) |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard |
Width | 2.33 in |
Height | 3.86 in |
Length | 2.33 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 125/250V, 3-Pole 4-Wire Grounding, L14-30R, ScrewTerminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL720R-BK)
- Hubbell Wiring Device-Kellems Locking Connectors