Shop All Locking Connectors
Hubbell Wiring Device-Kellems
LKG CONN, CM, 15A 250V L6-15R
Mfr # HBL45CM79C
Zoro # G600701229
$36.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Standard(s) Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498
- Environmental Conditions Indoor Dry Unless Protected By Additional Means
- Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Dimensions 1.53 in x 1.53 in x 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL45CM79C
- Zoro # G600701229
- UPC # 783585160108
- Country of Origin United States
- Category Locking Connectors
Dimensions
Dimensions | 1.53 in x 1.53 in x 2.78 in |
Display Size | Standard |
Wire Size | #18 AWG to #10 AWG |
Details
Industry Standard(s) | Certified to CSA C22.2 No.42 Fed.Spec. W-C-596 Listed to UL 498 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94 or CSA 22.2 No. 0.6 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Insulation | Insulated Body |
Connectivity | Pressure Terminal Screws |
Nema Rating | L6-15R |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Cable Range | 0.230 - 0.720 in |
Cord Range | 0.230"-0.720"(5.8-18.3) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Item Type | 15A Corrosion Resistant Insulgrip® Connector |
Material - Mounting Hardware | Cord Mounted |
Current Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Female Connector Body, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, ScrewTerminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 5ft (N002-005-BL)
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- LUTRON Lighting Dimmer Control, 120 to277V, Ivory (DVSTV-IV)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 3-PhaseWye 347/600V AC, L23-30R (HBL2833)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- Hubbell Wiring Device-Kellems Locking Devices