Shop All Locking Connectors
Hubbell Wiring Device-Kellems
LKG CONN, 20A 2P3W, 347V, L24-20R, B/W
Mfr # HBL3723
Zoro # G800702354
product price: $44.72
/ea
$44.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20A
- Voltage 347V AC
- Number of Poles 2-Pole
- NEMA Configuration L24-20R
- Wiring Style Insulgrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3723
- Zoro # G800702354
- UPC # 783585046600
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Dia. Range | .360"-.930" (9-24) |
Length | 2.26 in |
Display Size | Standard |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Width | 2.26 in |
Height | 3.86 in |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Female Connector Body, 20A 347V AC, 2-Pole 3-Wire Grounding, L24-20R,Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly (CS8164)
- Hubbell Wiring Device-Kellems Locking Devices