Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Liquidtight System
Mfr # H2009CNK
Zoro # G200490097
product price: $686.40
/ea
Free Shipping & Returns
$686.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 14 1/2" (36.83)
- Trade Size 2"
- Dimension I 14.50" (36.83)
- Mesh Grip Flammability Rating UL 94-HB
- Dimension H 2.781" (7.06)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H2009CNK
- Zoro # G200490097
- UPC # 783585334912
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 14 1/2" (36.83) |
Trade Size | 2" |
Dimension I | 14.50" (36.83) |
Dimension H | 2.781" (7.06) |
Dimension F | .656" (1.67) |
Dimension G | 3.187" (8.09) |
Recommended Knockout Hole Size | 2.453 to 2.500 (6.23 - 6.35) |
Dimension E | 2.937" (7.46) |
Details
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Liquidtight System |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Liquidtight Connector Body Style | 90 Degree |
Fitting Flammability Rating | UL 94-V2 |
Liquidtight System Type | Flexible Non-Metallic Liquidtight Conduit Grip Type A |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightSystem, Straight Male Type C Connector, 2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LRD21L)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- Hubbell Wiring Device-Kellems Cord Grips