Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Liquidtight System
Mfr # H0389CNK
Zoro # G400490125
product price: $93.73
/ea
Free Shipping & Returns
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Mesh Grip Flammability Rating UL 94-HB
- Dimension I 3.75" (9.52)
- Liquidtight System Type Flexible Non-Metallic Liquidtight Conduit Grip Type A
- Fitting Flammability Rating UL 94-V2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H0389CNK
- Zoro # G400490125
- UPC # 783585334851
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension I | 3.75" (9.52) |
Dimension H | 1.453" (3.69) |
Dimension F | .547" (1.39) |
Dimension E | 1.875" (4.76) |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Dimension G | 1.156" (2.94) |
Details
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Liquidtight System Type | Flexible Non-Metallic Liquidtight Conduit Grip Type A |
Fitting Flammability Rating | UL 94-V2 |
Product Type | Liquidtight System |
Certifications | UL Listed CSA Certified |
Liquidtight Connector Body Style | 90 Degree |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Description
Hubbell Wiring Device Kellems, Liquidtight System, 90 Male Type AConnector, 3/8", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- Hubbell Wiring Device-Kellems Strain Relief Grips