Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 3/4 In.
Mfr # 074093403
Zoro # G3061152
original price:
$60.38
4% off
new price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Fitting Type Male
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 4 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093403
- Zoro # G3061152
- UPC # 783585331621
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 4 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Clear (HS355-S50-CLEAR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Hubbell Wiring Device-Kellems Cord Grips