Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 1/2 In.
Mfr # 074093402
Zoro # G2685243
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 3 1/2 in
- Standards CSA, UL
- External Grounding Lug No
- Mesh Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093402
- Zoro # G2685243
- UPC # 783585331614
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length | 3 1/2 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- QUICKCABLE Primary Wire, 8 Gauge, Black, 100ft. (230700-100)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Hubbell Wiring Device-Kellems Cord Grips