Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 1/2 In.
Mfr # 07402002
Zoro # G2529624
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Fitting Type Male
- Material Steel
- Mesh Length 3 7/8 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07402002
- Zoro # G2529624
- UPC # 783585323336
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 3 7/8 in |
Conduit Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Trade Size | 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 1/2 in, Connector Style Straight, External Grounding Lug No, Mesh Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- ACCUFORM Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD160)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- RPS Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- Hubbell Wiring Device-Kellems Cord Grips