Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 1-1/2 In.
Mfr # H150CNK
Zoro # G1016075
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- Fitting Type Male
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 13-1/2 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H150CNK
- Zoro # G1016075
- UPC # 783585334837
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 13-1/2 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Compatible Knockout Trade Size | 1 1/2 in |
Dimension C | 2.578" (6.55) |
Dimension B | .656" (1.67) |
Recommended Knockout Hole Size | 1.969 to 2.016 (5.00 - 5.12) |
Dimension A | 2.250" (5.71) |
Dimension D | 13.50" (34.29) |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 1 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 1 1/2 in, Connector Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM724-D-4B-B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips