Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 90 Deg, 3/4 In.
Mfr # H0759CNK
Zoro # G0511341
Free Shipping & Returns
$102.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees
- Fitting Type Male
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 6 1/4 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H0759CNK
- Zoro # G0511341
- UPC # 783585334875
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 6 1/4 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Dimension G | 1.500" (3.81) |
Dimension H | 1.000" (2.54) |
Dimension I | 6.25" (15.87) |
Dimension F | .578" (1.47) |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension E | 2.016" (5.12) |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 3/4 in, Connector Style 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- Hubbell Wiring Device-Kellems Cord Grips