Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 90 Deg, 1/2 In.
Mfr # 074-09-3542
Zoro # G3369283
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees
- Fitting Type Male
- Material Steel
- Mesh Length 3-1/2 in
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-09-3542
- Zoro # G3369283
- UPC # 783585331980
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 3-1/2 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VYNCKIER Enclosure (VM533K)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H3612SSLP3PT)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK100 (LTSF034100)
- Hubbell Wiring Device-Kellems Cord Grips