Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 90 Deg, 1-1/4 In.
Mfr # H1259CNK
Zoro # G1158193
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees
- Fitting Type Male
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 9 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # H1259CNK
- Zoro # G1158193
- UPC # 783585334899
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 9 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Dimension G | 2.312" (5.87) |
Dimension I | 9.00" (22.86) |
Dimension H | 2.344" (5.95) |
Recommended Knockout Hole Size | 1.969 to 2.016 (5.00 - 5.12) |
Dimension E | 2.281" (5.79) |
Dimension F | .656" (1.67) |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Type A Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Type A Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Connector Style 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 30A, 32V AC, 5 PK (67198)
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- SWE-TECH 3C Cat6 Orange Slim Ethernet Patch Cable, Snagless/Molded Boot, 6 foot (FWT10X8-83106)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips