Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 90 Deg, 1-1/4 In.
Mfr # 074-09-3545
Zoro # G0441357
product price: $114.66
/ea
Free Shipping & Returns
$114.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 90 Degrees
- Fitting Type Male
- Material Steel
- Mesh Length 6 in
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-09-3545
- Zoro # G0441357
- UPC # 783585332017
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 6 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 10/2 - 100' (124110)
- ACT FDA Compliant Metal Detectable Zip Ties - 7" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD700-50)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- REMKE LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron (LMM-12)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips