Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 45 Deg, 1/2 In.
Mfr # 074-09-3562
Zoro # G0706106
product price: $54.28
/ea
$54.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 45 Degrees
- Fitting Type Male
- Material Steel
- Mesh Length 3 1/2 in
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-09-3562
- Zoro # G0706106
- UPC # 783585332086
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Mesh Length | 3 1/2 in |
Conduit Trade Size | 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Trade Size | 1/2 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- TRIPP LITE Heavy Duty Power Cord, C14, C13, 14LA, 18ft (P005-18N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2 In. (074-09-3518)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (H075CNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074-09-3514)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips